
Switch/Outlet Box, 4-Gang, Nail-On, Depth: 3-9/16", Fiberglass
Item #: 0543689
Cat #: 4304-NBK
UPC: 085339175537
$ 11.00 EA
Company wide:
0
in stock
Overview
4-Gang, Nail-On, Switch/Outlet Box, Electrical Box For Use With Non-meatllic Sheathed Cable -machine Tapped Device Holes, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 75.0". Includes: Clamps.
Also known as: 085339175537, 4304-NBK, ALL4304NBK
Specifications
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 7 1/2 in |
| Gangs: | 4 |
| Depth: | 3 9/16 in |
| Cubic Inches: | 75 in³ |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |
| Gangs: | 4 |
| Cubic Inches: | 75 in³ |
| Height: | 3 3/4 in |
| Width: | 7 1/2 in |
| Depth: | 3 9/16 in |