60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

Item #: 0543660

Cat #: EM4403T

UPC: 781568103555

Call for price
Company wide:
0 in stock
Documents & Guides
60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

Overview

60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
Also known as: 781568103555, EM4403T, BLMEM4403T

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60