Heavy Duty Safety Switch

Item #: 0543656

Cat #: DH263UGK

UPC: 782113206394

$ 952.02 EA
Company wide:
0 in stock
100 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 1

Overview

100 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 1
Also known as: 782113206394, DH263UGK, CUTDH263UGK

Specifications

Poles: 2
Amps: 100
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 1