BLM EM4402T-4 100HP 3565RPM 3

Item #: 0543655

Cat #: EM4402T-4

UPC: 781568547403

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4402T-4 100HP 3565RPM 3

Overview

BLM EM4402T-4 100HP 3565RPM 3
Also known as: 781568547403, EM4402T-4, BLMEM4402T4

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100