BLM EM4316T-G 75HP 1780RPM 3P

Item #: 0543631

Cat #: EM4316T-G

UPC: 781568664834

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4316T-G 75HP 1780RPM 3P

Overview

BLM EM4316T-G 75HP 1780RPM 3P
Also known as: 781568664834, EM4316T-G, BLMEM4316TG

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75