BLM EM4314TS 60HP 1775RPM 3PH

Item #: 0543620

Cat #: EM4314TS

UPC: 781568604472

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4314TS 60HP 1775RPM 3PH

Overview

BLM EM4314TS 60HP 1775RPM 3PH
Also known as: 781568604472, EM4314TS, BLMEM4314TS

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68