BLM EM4314T-5 60HP 1780RPM 3P

Item #: 0543618

Cat #: EM4314T-5

UPC: 781568501924

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4314T-5 60HP 1780RPM 3P

Overview

BLM EM4314T-5 60HP 1780RPM 3P
Also known as: 781568501924, EM4314T-5, BLMEM4314T5

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60