BLM EM4314T-12 60HP 1780RPM 3

Item #: 0543615

Cat #: EM4314T-12

UPC: 781568604465

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4314T-12 60HP 1780RPM 3

Overview

BLM EM4314T-12 60HP 1780RPM 3
Also known as: 781568604465, EM4314T-12, BLMEM4314T12

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68