50HP 1185RPM 3PH 60HZ 365T A36062M TEFC

Item #: 0543611

Cat #: EM4312T-G

UPC: 781568665107

Call for price
Company wide:
0 in stock
Documents & Guides
50HP 1185RPM 3PH 60HZ 365T A36062M TEFC

Overview

50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
Also known as: 781568665107, EM4312T-G, BLMEM4312TG

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50