BLM EM4310T-G 60HP 3565RPM 3P

Item #: 0543607

Cat #: EM4310T-G

UPC: 781568665305

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4310T-G 60HP 3565RPM 3P

Overview

BLM EM4310T-G 60HP 3565RPM 3P
Also known as: 781568665305, EM4310T-G, BLMEM4310TG

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60