BLM EM4117T-G 30HP 1180RPM 3P

Item #: 0543596

Cat #: EM4117T-G

UPC: 781568664124

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4117T-G 30HP 1180RPM 3P

Overview

BLM EM4117T-G 30HP 1180RPM 3P
Also known as: 781568664124, EM4117T-G, BLMEM4117TG

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30