50HP 1775RPM 3PH 60HZ 326TS 1272M TEFC F

Item #: 0543591

Cat #: EM4115TS

UPC: 781568542163

Call for price
Company wide:
0 in stock
Documents & Guides
50HP 1775RPM 3PH 60HZ 326TS 1272M TEFC F

Overview

50HP 1775RPM 3PH 60HZ 326TS 1272M TEFC F
Also known as: 781568542163, EM4115TS, BLMEM4115TS

Specifications

Phase: 3
Amps: 58
Horsepower: 50
Phase: 3
Horsepower: 50
Amps: 58