BLM EM4115T-8 50HP 1775RPM 3P

Item #: 0543589

Cat #: EM4115T-8

UPC: 781568118399

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4115T-8 50HP 1775RPM 3P

Overview

BLM EM4115T-8 50HP 1775RPM 3P
Also known as: 781568118399, EM4115T-8, BLMEM4115T8

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50