180 CFM Through-the-Wall Fan

Item #: 0543579
Cat #: 509S
UPC: 026715022908
$ 164.89 EA
Company wide:
11 in stock
Through-The-Wall Fan, CFM: 180, Sones: 6.5, Duct Size: 8", Color: White, Includes: Built-In Damper, Rotary Switch.

Overview

Through-The-Wall Fan, CFM: 180, Sones: 6.5, Duct Size: 8", Color: White, Includes: Built-In Damper, Rotary Switch.
Adjustable housings to fit walls from 4-1/2" to 9-1/2" thick and 5-1/4" to 10" thick. Specially designed polymeric fan blade. Built-in damper minimizes backdrafts for energy efficiency. Paintable polymeric grilles. Accessorize with wall switch or variable speed wall control 508 (10"), 509/509S (8"). 509S: features an integral ON/OFF rotary switch – no wall switch to wire. 512M use with Model 57W or 57V electronic variable speed control or wall switch. 6", 8” or 10” diameter models available.
Also known as: 026715022908, 509S, BRN509S

Specifications

CFM: 180
Color: White
Sones: 6.500
CFM: 180
Sones: 6.500
Color: White

Customer Reviews

No reviews for this product
(0)