50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1

Item #: 0543578

Cat #: EM4115T-12

UPC: 781568542156

Call for price
Company wide:
0 in stock
Documents & Guides
50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1

Overview

50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1
Also known as: 781568542156, EM4115T-12, BLMEM4115T12

Specifications

Phase: 3
Amps: 58
Horsepower: 50
Phase: 3
Horsepower: 50
Amps: 58