BLM EM4114T-5 50HP 3540RPM 3P

Item #: 0543570

Cat #: EM4114T-5

UPC: 781568139141

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4114T-5 50HP 3540RPM 3P

Overview

BLM EM4114T-5 50HP 3540RPM 3P
Also known as: 781568139141, EM4114T-5, BLMEM4114T5

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50