BLM EM4110T-5G 40HP 1775RPM 3

Item #: 0543558

Cat #: EM4110T-5G

UPC: 781568666159

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4110T-5G 40HP 1775RPM 3

Overview

BLM EM4110T-5G 40HP 1775RPM 3
Also known as: 781568666159, EM4110T-5G, BLMEM4110T5G

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40