BLM EM4110T-5 40HP 1775RPM 3P

Item #: 0543553

Cat #: EM4110T-5

UPC: 781568501917

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4110T-5 40HP 1775RPM 3P

Overview

BLM EM4110T-5 40HP 1775RPM 3P
Also known as: 781568501917, EM4110T-5, BLMEM4110T5

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40