BLM EM4109T-G 40HP 3530RPM 3P

Item #: 0543546

Cat #: EM4109T-G

UPC: 781568664698

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4109T-G 40HP 3530RPM 3P

Overview

BLM EM4109T-G 40HP 3530RPM 3P
Also known as: 781568664698, EM4109T-G, BLMEM4109TG

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40