12 AWG 3 COND TC XHHW 600V

Item #: 0543541

Cat #: 123TCXHHW

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 AWG 3 COND TC XHHW 600V

Overview

12 AWG 3 COND TC XHHW 600V
Also known as: 123TCXHHW

Specifications

Conductors: 3
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Material: Copper
Gauge: 12 AWG
Volts AC: 600