BLM EM4109T-5 40HP 3530RPM 3P

Item #: 0543540

Cat #: EM4109T-5

UPC: 781568139134

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4109T-5 40HP 3530RPM 3P

Overview

BLM EM4109T-5 40HP 3530RPM 3P
Also known as: 781568139134, EM4109T-5, BLMEM4109T5

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40