DP CONT 50A 2P OPN 24V

Item #: 0543535

Cat #: C25FNF250T

UPC: 782113476063

$ 504.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 50A, 24 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, Contactor, Two-pole, 65A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing

Overview

Eaton definite purpose contactor, Quick, 50A, 24 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, Contactor, Two-pole, 65A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113476063, C25FNF250T, CUTC25FNF250T

Specifications

Poles: 2
Volts AC Control: 24
Mounting: Surface
Phase: 1
Volts AC: 600
Amps: 50
Poles: 2
Mounting: Surface
Volts AC: 600
Volts AC Control: 24
Phase: 1
Amps: 50