BLM EM4108T-G 30HP 3520RPM 3P

Item #: 0543533

Cat #: EM4108T-G

UPC: 781568664612

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4108T-G 30HP 3520RPM 3P

Overview

BLM EM4108T-G 30HP 3520RPM 3P
Also known as: 781568664612, EM4108T-G, BLMEM4108TG

Specifications

Phase: 3
Horsepower: 30
Amps: 68
Phase: 3
Amps: 68
Horsepower: 30