BLM EM4107T-G 25HP 3525RPM 3P

Item #: 0543524

Cat #: EM4107T-G

UPC: 781568664605

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4107T-G 25HP 3525RPM 3P

Overview

BLM EM4107T-G 25HP 3525RPM 3P
Also known as: 781568664605, EM4107T-G, BLMEM4107TG

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25