BLM EM4107T-8 25HP 3520RPM 3P

Item #: 0543521

Cat #: EM4107T-8

UPC: 781568118252

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4107T-8 25HP 3520RPM 3P

Overview

BLM EM4107T-8 25HP 3520RPM 3P
Also known as: 781568118252, EM4107T-8, BLMEM4107T8

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25