BLM EM4107T-5 25HP 3520RPM 3P

Item #: 0543519

Cat #: EM4107T-5

UPC: 781568139110

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4107T-5 25HP 3520RPM 3P

Overview

BLM EM4107T-5 25HP 3520RPM 3P
Also known as: 781568139110, EM4107T-5, BLMEM4107T5

Specifications

Phase: 3
Horsepower: 25
Amps: 22
Phase: 3
Amps: 22
Horsepower: 25