BLM EM4107T 25HP 3525RPM 3PH

Item #: 0543517

Cat #: EM4107T

UPC: 781568103180

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4107T 25HP 3525RPM 3PH

Overview

BLM EM4107T 25HP 3525RPM 3PH
Also known as: 781568103180, EM4107T, BLMEM4107T

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25