BLM EM4104T-8 30HP 1770RPM 3P

Item #: 0543502

Cat #: EM4104T-8

UPC: 781568118313

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4104T-8 30HP 1770RPM 3P

Overview

BLM EM4104T-8 30HP 1770RPM 3P
Also known as: 781568118313, EM4104T-8, BLMEM4104T8

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30