BLM EM4104T-12 30HP 1760RPM 3

Item #: 0543492

Cat #: EM4104T-12

UPC: 781568542132

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4104T-12 30HP 1760RPM 3

Overview

BLM EM4104T-12 30HP 1760RPM 3
Also known as: 781568542132, EM4104T-12, BLMEM4104T12

Specifications

Phase: 3
Amps: 72
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 72