BLM EM4103T-5 25HP 1765RPM 3P

Item #: 0543481

Cat #: EM4103T-5

UPC: 781568501887

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4103T-5 25HP 1765RPM 3P

Overview

BLM EM4103T-5 25HP 1765RPM 3P
Also known as: 781568501887, EM4103T-5, BLMEM4103T5

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25