BLM EM4103T-12 25HP 1770RPM 3

Item #: 0543478

Cat #: EM4103T-12

UPC: 781568542125

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4103T-12 25HP 1770RPM 3

Overview

BLM EM4103T-12 25HP 1770RPM 3
Also known as: 781568542125, EM4103T-12, BLMEM4103T12

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25