BLM EM4102T-G 20HP 1180RPM 3P

Item #: 0543474

Cat #: EM4102T-G

UPC: 781568664100

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4102T-G 20HP 1180RPM 3P

Overview

BLM EM4102T-G 20HP 1180RPM 3P
Also known as: 781568664100, EM4102T-G, BLMEM4102TG

Specifications

Phase: 3
Horsepower: 20
Amps: 56
Phase: 3
Amps: 56
Horsepower: 20