BLM EM3771T 10HP 3490RPM 3PH

Item #: 0543461

Cat #: EM3771T

UPC: 781568102817

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3771T 10HP 3490RPM 3PH

Overview

BLM EM3771T 10HP 3490RPM 3PH
Also known as: 781568102817, EM3771T, BLMEM3771T

Specifications

Phase: 3
Horsepower: 10
Amps: 23.600
Phase: 3
Amps: 23.600
Horsepower: 10