Enclosure, 19"

Item #: 0543454

Cat #: GPD19B

UPC: 018997770202

$ 44.80 EA
Company wide:
146 in stock
Documents & Guides
19" Low-Profile Enclosure with While-in-Use Cover.

Overview

19" Low-Profile Enclosure with While-in-Use Cover.

Arlington’s Gard-N-Posts are the attractive, safe, easy way to install devices outdoors! The GPD19 Gard-N-Post is a UL Listed enclosure with a clear, weatherproof-in-use cover. Built-in stabilizers deliver rigid support and need no assembly. The post is angled at the bottom to allow easy access to underground wires. This one-piece unit costs about the same as multiple piece assemblies – but installs faster and looks a lot better. The colorant runs throughout the post, so there’s no chipping or color loss.

Also known as: 018997770202, GPD19B, ARLGPD19B, garden post

Specifications

Color: Clear, Black
Length: 19 in
Color: Clear, Black
Length: 19 in