10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

Item #: 0543442

Cat #: EM3714T-5

UPC: 781568139080

Call for price
Company wide:
0 in stock
Documents & Guides
10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

Overview

10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Also known as: 781568139080, EM3714T-5, BLMEM3714T5

Specifications

Phase: 3
Horsepower: 10
Amps: 9.600
Phase: 3
Amps: 9.600
Horsepower: 10