BLM EM3711T-5 10HP 3490RPM 3P

Item #: 0543438

Cat #: EM3711T-5

UPC: 781568546390

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3711T-5 10HP 3490RPM 3P

Overview

BLM EM3711T-5 10HP 3490RPM 3P
Also known as: 781568546390, EM3711T-5, BLMEM3711T5

Specifications

Phase: 3
Horsepower: 10
Phase: 3
Horsepower: 10