MM Fiber, 62.5/900M, 12S, Tight Buffer

Item #: 0543370

Cat #: W30126G01

UPC:

Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 62.5 Micron/125, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM1.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 62.5 Micron/125, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM1.
Also known as: W30126G01, ESXW30126G01

Specifications

Material: Fiber
Color: Black
Jacket: Riser
Material: Fiber
Jacket: Riser
Color: Black