MM Fiber, 62.5/900M, 6S, Tight Buffer

Item #: 0543369

Cat #: W30066G01

UPC:

Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, TeraGain® 62.5 Micron/900 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.20", Color: Black, Standard: OM1.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, TeraGain® 62.5 Micron/900 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.20", Color: Black, Standard: OM1.
Also known as: W30066G01, ESXW30066G01

Specifications

Material: Fiber
Color: Black
Jacket: Riser
Material: Fiber
Jacket: Riser
Color: Black