BLM EJMM3714T-G 10HP 1770RPM

Item #: 0543321

Cat #: EJMM3714T-G

UPC: 781568665008

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3714T-G 10HP 1770RPM

Overview

BLM EJMM3714T-G 10HP 1770RPM
Also known as: 781568665008, EJMM3714T-G, BLMEJMM3714TG

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10