BLM EM3710T-5 7.5HP 1770RPM 3

Item #: 0543252

Cat #: EM3710T-5

UPC: 781568139059

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3710T-5 7.5HP 1770RPM 3

Overview

BLM EM3710T-5 7.5HP 1770RPM 3
Also known as: 781568139059, EM3710T-5, BLMEM3710T5

Specifications

Phase: 3
Amps: 7.600
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7.600