BLM EM3709T-5 7.5HP 3520RPM 3

Item #: 0543245

Cat #: EM3709T-5

UPC: 781568604434

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3709T-5 7.5HP 3520RPM 3

Overview

BLM EM3709T-5 7.5HP 3520RPM 3
Also known as: 781568604434, EM3709T-5, BLMEM3709T5

Specifications

Phase: 3
Amps: 7
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7