BLM EM3708T-G 5HP 1160RPM 3PH

Item #: 0543242

Cat #: EM3708T-G

UPC: 781568663684

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3708T-G 5HP 1160RPM 3PH

Overview

BLM EM3708T-G 5HP 1160RPM 3PH
Also known as: 781568663684, EM3708T-G, BLMEM3708TG

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5