BLM EM3704T-5 3HP 1160RPM 3PH

Item #: 0543235

Cat #: EM3704T-5

UPC: 781568542378

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3704T-5 3HP 1160RPM 3PH

Overview

BLM EM3704T-5 3HP 1160RPM 3PH
Also known as: 781568542378, EM3704T-5, BLMEM3704T5

Specifications

Phase: 3
Horsepower: 3
Amps: 3.700
Phase: 3
Amps: 3.700
Horsepower: 3