BLM EM3661T-8 3HP 1755RPM 3PH

Item #: 0543216

Cat #: EM3661T-8

UPC: 781568118085

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3661T-8 3HP 1755RPM 3PH

Overview

BLM EM3661T-8 3HP 1755RPM 3PH
Also known as: 781568118085, EM3661T-8, BLMEM3661T8

Specifications

Phase: 3
Horsepower: 3
Phase: 3
Horsepower: 3