BLM EM3661T-5 3HP 1755RPM 3PH

Item #: 0543213

Cat #: EM3661T-5

UPC: 781568117668

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3661T-5 3HP 1755RPM 3PH

Overview

BLM EM3661T-5 3HP 1755RPM 3PH
Also known as: 781568117668, EM3661T-5, BLMEM3661T5

Specifications

Phase: 3
Horsepower: 3
Amps: 3.300
Phase: 3
Amps: 3.300
Horsepower: 3