BLM EM3616T-5 7.5HP 3470RPM 3

Item #: 0543202

Cat #: EM3616T-5

UPC: 781568541647

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3616T-5 7.5HP 3470RPM 3

Overview

BLM EM3616T-5 7.5HP 3470RPM 3
Also known as: 781568541647, EM3616T-5, BLMEM3616T5

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500