BLM EM3615T-5 5HP 1750RPM 3PH

Item #: 0543195

Cat #: EM3615T-5

UPC: 781568139004

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3615T-5 5HP 1750RPM 3PH

Overview

BLM EM3615T-5 5HP 1750RPM 3PH
Also known as: 781568139004, EM3615T-5, BLMEM3615T5

Specifications

Phase: 3
Horsepower: 5
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 5