BLM EM3614T-5 2HP 1175RPM 3PH

Item #: 0543187

Cat #: EM3614T-5

UPC: 781568604427

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3614T-5 2HP 1175RPM 3PH

Overview

BLM EM3614T-5 2HP 1175RPM 3PH
Also known as: 781568604427, EM3614T-5, BLMEM3614T5

Specifications

Phase: 3
Horsepower: 2
Amps: 2.800
Phase: 3
Amps: 2.800
Horsepower: 2