BLM EM3613T-5 5HP 3450RPM 3PH

Item #: 0543180

Cat #: EM3613T-5

UPC: 781568542361

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3613T-5 5HP 3450RPM 3PH

Overview

BLM EM3613T-5 5HP 3450RPM 3PH
Also known as: 781568542361, EM3613T-5, BLMEM3613T5

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5