BLM EM3611T-5 3HP 1760RPM 3PH

Item #: 0543175

Cat #: EM3611T-5

UPC: 781568138977

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM3611T-5 3HP 1760RPM 3PH

Overview

BLM EM3611T-5 3HP 1760RPM 3PH
Also known as: 781568138977, EM3611T-5, BLMEM3611T5

Specifications

Phase: 3
Horsepower: 3
Amps: 3.300
Phase: 3
Amps: 3.300
Horsepower: 3